Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

05B-1 O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
18151207 Roller Chains 

EBC EBC

05B-1 O/L

Description

05B-1 O/L CHAIN OFFSET LINK ; 05B CHAIN 0.315MM CHAIN PITCH COTTERED

Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter

Part #

05B-1 OL

BDI #
18151207

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.03 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.03 / each BDIExpress
QTY

Inventory

Total: 160

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
Product Group - BDI
M02122
Chain Size
05B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
05B-1 O/L
Weight / LBS
0.007
Long Description
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Plate Thickness
0.029 Inch | 0.737 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Plate Height
0.029 Inch | 0.737 Millimeter
Roller Diameter
0.196 Inch | 4.978 Millimeter
Roller Width
0.118 Inch | 2.997 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh