https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
EBC
EBC
05B-1 RIV 10FT
EBC EBC
Description
05B-1 10FT RIV ROLLER CHAIN ; 0.315MM PITCH 10FT/BOX
Roller Chain; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; Curved; 2.286MM Pin Diameter
Part #
05B-1 10FT
BDI #
18151208
Details
56.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/05B-1-RIV-10FT/p/18151208
Your Price
$ 56.65 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.055
Product Group - BDI
M02290
Chain Size
05B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Weight / LBS
0.121
Long Description
Roller Chain; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; Curved; 2.286MM Pin Diameter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Thickness
0.029 Inch | 0.737 Millimeter
Roller Diameter
0.196 Inch | 4.978 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Width
0.118 Inch | 2.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

