https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
RENOLD
RENOLD
05B-2 S/C C/L SF
RENOLD RENOLD
Description
05B-2 S/C C/L SF ; 05B-2 CONN LINK SPRING CLIP
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.11MM Plate Height; Curved; 2.31MM Pin Diameter
Part #
05B-2 S/C C/L SF
BDI #
17281212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/05B-2-S-C-C-L-SF/p/17281212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.002
EAN
0673766007820
Product Group - BDI
M02122
Chain Size
05B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.11MM Plate Height; Curved; 2.31MM Pin Diameter
Roller Width
0.118 Inch | 3 Millimeter
Plate Thickness
0.03 Inch | 0.75 Millimeter
Plate Height
0.28 Inch | 7.11 Millimeter
Pin Diameter
0.091 Inch | 2.31 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh