

EBC
EBC
06B-1 C/L
EBC EBC
Description
06B-1 C/L CHAIN CONNECTING LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
Part #
06B-1 CL
BDI #
18151209

Details
0.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/06B-1-C-L/p/18151209
Your Price
$ 0.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
Product Group - BDI
M02122
Chain Size
06B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Manufacturer Item Number
06B-1 C/L
Weight / LBS
0.007
Long Description
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
Plate Height
0.05 Inch | 1.27 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh