

EBC
EBC
06B-2 RIV 10FT PK
EBC EBC
Description
06B-2 RIV ROLLER CHAIN ; 06B-2 0.375MM PITCH 10FT/BOX
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; Curved; 3.277MM Pin Diameter
Part #
06B-2 RIV 10FT
BDI #
18151214

Details
82.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/06B-2-RIV-10FT-PK/p/18151214
Your Price
$ 82.81 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.227
Product Group - BDI
M02290
Chain Size
06B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Weight / LBS
0.5
Long Description
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; Curved; 3.277MM Pin Diameter
Roller Width
0.225 Inch | 5.715 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh