Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06B-3 RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NTZ8aW1hZ2UvanBlZ3xhRGRqTDJnNE1pODVNekUxTURFek9EZzFPVGd5TG1wd1p3fGUzMjBjMDI3OWJlNDJmMWY4MWNlNjkyM2IxYWE2ZjU3ZmQwNjFlMTU5MDc5ODM2NDQ4MWVjYzBhZDE1OWViZjI
19303897 Roller Chains 

RENOLD RENOLD

06B-3 RIV 10FT

Description

06B-3 RIV 10FT ROLLER CHAIN ; 10FT/BOX

Chain; 06B-3; Riveted; 9.525MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; Standard Roller Material; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia

Part #

06B3X10FT

BDI #
19303897

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

75.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.25 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.034
EAN
0673766008940
Product Group - BDI
M02290
Chain Size
06B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Standard
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Weight / LBS
0.746
Long Description
Chain; 06B-3; Riveted; 9.525MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; Standard Roller Material; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia
Roller Width
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh