https://www.bdiexpress.com/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNDF8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNREl5T0RrNU5EVTNNak14T0M5SlRrUllXRmhEU0U1TVMxaGZSRkJQVEY4eFgwTlBWRjlUVkVSZk16QXdlRE13TUM1cWNHY3xhZGZjYjZlNDRlNDc2ZjQyZGJjZWRiMDJkZTAwZWRhNWIxNDE4MzBhNzNiZDdlNzVkMzVmM2RkNTQ1ZTMzMzc5
RENOLD
RENOLD
06B SN 2P O/L
RENOLD RENOLD
Description
06B SN 2P O/L OFFSET LINK ; SYNERGY 50EA/PAK
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
06B1SNS30I
BDI #
17281049
Details
35.29076671000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/06B-SN-2P-O-L/p/17281049
Your Price
$ 35.29 / each
$ 46.94 / each BDIExpress
$ 46.94 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0673766033126
Product Group - BDI
M02122
Chain Size
06B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.01
Long Description
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh