https://www.bdiexpress.com/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxMnxpbWFnZS9qcGVnfGFHUTBMMmd3WXk4eE1EYzJPVGs0TXpJME1qSTNNQzlKVGtSWVdGaERTRTVNUzFoZlJGQlBURjh4WDBOUFZGOVRWRVJmTXpBd2VETXdNQzVxY0djfDQwZTcxZDk5NjJhMDMyMGVkNjI2ZGExZTdlZjlhYzEwN2FlMDhjZTVlYzhlYjc0YzQyOGYwZjllYjE5ZjNjNGY
RENOLD
RENOLD
08B GY 2P O/L
RENOLD RENOLD
Description
08B GY 2P O/L OFFSET LINK ; SYNERGY 2 PITCH 110046/30 50EA/PAK
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
GY08B1S30I
BDI #
19304684
Details
11.803076080000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-GY-2P-O-L/p/19304684
Your Price
$ 11.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0673766001668
Product Group - BDI
M02122
Chain Size
08B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.031
Long Description
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh