https://www.bdiexpress.com/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNDF8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNREl5T0RrNU5EVTNNak14T0M5SlRrUllXRmhEU0U1TVMxaGZSRkJQVEY4eFgwTlBWRjlUVkVSZk16QXdlRE13TUM1cWNHY3xhZGZjYjZlNDRlNDc2ZjQyZGJjZWRiMDJkZTAwZWRhNWIxNDE4MzBhNzNiZDdlNzVkMzVmM2RkNTQ1ZTMzMzc5
RENOLD
RENOLD
08B SN 2P O/L
RENOLD RENOLD
Description
08B SN 2P O/L OFFSET LINK ; BRITISH STANDARD 2 PITCH 50EA/PAK
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.8MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
08B1SNS30I
BDI #
17281081
Details
42.37692005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-SN-2P-O-L/p/17281081
Your Price
$ 42.38 / each
$ 56.36 / each BDIExpress
$ 56.36 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0673766004713
Product Group - BDI
M02122
Chain Size
08B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.8MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.461 Inch | 11.7 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh