Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100-6 COT 10FT https://www.bdiexpress.com/medias/INDUSTCHNXXX-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNTh8aW1hZ2UvanBlZ3xhR1psTDJoaVppOHhNRE0wTnpJMU1qVTBOell4TkM5SlRrUlZVMVJEU0U1WVdGaGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDJjYTg2OGJmNmJhNzAzODdlZTMzZGQ2NGJkZjcxOTI5MTI1Y2IxMGNjZWY2YzlkOTc1Y2VkMTVmMjRiNmEyYTk
22383874 Roller Chains 

TSUBAKI TSUBAKI

100-6 COT 10FT

Description

100-6 COT 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter

Part #

100-6CB

BDI #
22383874

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8085.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,085.50 / box
$ 8,086.00 / box
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
6.87
EAN
0097039175731
Product Group - BDI
M02290
Chain Size
100-6
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
1.185 Inch | 30.099 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh