https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyNDZ8aW1hZ2UvanBlZ3xhRFJoTDJoall5OHhNREl5T0RrNU1UUTVNakV5Tmk5SlRrUllXRmhEU0U1WVdGaGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDQzNjczMDNlNmZiODk1YmE1YmE2YjY2OTdhN2I4M2M4MTU2MmQwOGE3ODA5ZThlNDQ0ZGZmZDhmZDQ0MDljNDY
RENOLD
RENOLD
100-6 COT 10FT
RENOLD RENOLD
Description
100-6 COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX
Roller Chain; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
100A6CX10FT
BDI #
24956066
Details
6395.845697000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-6-COT-10FT/p/24956066
Your Price
$ 6,395.85 / box
$ 8,507.70 / box BDIExpress
$ 8,507.70 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
7.166
EAN
6623900780908
Product Group - BDI
M02290
Chain Size
100-6
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
16.88
Long Description
Roller Chain; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh