https://www.bdiexpress.com/medias/INDXXXXXXXXX-22800028-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwNHxpbWFnZS9qcGVnfGFHVTJMMmcxTVM4eE1EVTFOalUxTnpZMU5qQTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qSTRNREF3TWpoZk16QXdlRE13TUM1cWNHY3w1YWYwZDdlOGNhYmJhYmFlYzc5MzMyYjA1ODg5Yjk0OTkwNzgxYWQ2YmFiZTMyNjNhZjVkMTU2NzVhZjBiMjc4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-22800028-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwNHxpbWFnZS9qcGVnfGFHVTJMMmcxTVM4eE1EVTFOalUxTnpZMU5qQTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qSTRNREF3TWpoZk16QXdlRE13TUM1cWNHY3w1YWYwZDdlOGNhYmJhYmFlYzc5MzMyYjA1ODg5Yjk0OTkwNzgxYWQ2YmFiZTMyNjNhZjVkMTU2NzVhZjBiMjc4
MAXCO CHAIN
MAXCO CHAIN
100 RIV 50FT INSPIRE
MAXCO CHAIN MAXCO CHAIN
Description
100 RIV 50FT INSPIRE ROLLER CHAIN ; 50FT/REEL
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.157" Plate Thickness; 1.154" Plate Height; Curved; 3/8" Pin Diameter
Part #
100R50
BDI #
22800028
Details
2854.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-RIV-50FT-INSPIRE/p/22800028
Your Price
$ 2,854.13 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.19
EAN
0821002003079
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Other Features
Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.157" Plate Thickness; 1.154" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
1.154 Inch | 29.312 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


