RENOLD
RENOLD
10B-2 SN 2P O/L
RENOLD RENOLD
Description
10B-2 SN 2P O/L OFFSET LINK ; BRITISH STANDARD 2 PITCH 25EA/PAK
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 2.04MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
10B1SNS30I
BDI #
17281166
Details
44.37999683
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/10B-2-SN-2P-O-L/p/17281166
Your Price
$ 44.38 / each
$ 59.05 / each BDIExpress
$ 59.05 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.349
EAN
0673766004874
Product Group - BDI
M02122
Chain Size
10B-2
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.77
Long Description
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 2.04MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Roller Width
0.38 Inch | 9.65 Millimeter
Plate Thickness
0.08 Inch | 2.04 Millimeter
Plate Height
0.575 Inch | 14.6 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh