![10B-3 RIV 10FT](/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc)
![10B-3 RIV 10FT](/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc)
RENOLD
RENOLD
10B-3 RIV 10FT
RENOLD RENOLD
Description
10B-3 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Chain; 10B-3; Riveted; 15.875MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; Standard Roller Material; 1.55MM Plate Thickness; 14.6MM Plate Height; 5.08MM Pin Dia
Part #
10B3X10FT
BDI #
17281183
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
83.62307095000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/10B-3-RIV-10FT/p/17281183
Your Price
$ 83.62 / Foot
$ 109.06 / Foot BDIExpress
$ 109.06 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
EAN
0673766041800
Product Group - BDI
M02290
Chain Size
10B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Standard
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Long Description
Chain; 10B-3; Riveted; 15.875MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; Standard Roller Material; 1.55MM Plate Thickness; 14.6MM Plate Height; 5.08MM Pin Dia
Plate Thickness
0.061 Inch | 1.55 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Plate Height
0.575 Inch | 14.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh