https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
RENOLD
RENOLD
10B3X25FT
RENOLD RENOLD
Description
10B-3 RIV 25FT ROLLER CHAIN
Chain; 10B-3; Riveted; 15.875MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; Standard Roller Material; 1.55MM Plate Thickness; 14.6MM Plate Height; 5.08MM Pin Dia
Part #
10B3X25FT
BDI #
17281184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/10B3X25FT/p/17281184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.372
EAN
0673766009169
Product Group - BDI
M02290
Chain Size
10B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Standard
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Long Description
Chain; 10B-3; Riveted; 15.875MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; Standard Roller Material; 1.55MM Plate Thickness; 14.6MM Plate Height; 5.08MM Pin Dia
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Plate Height
0.575 Inch | 14.6 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh