https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
12B-2 O/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
12B-2 O/L ELITE CHAIN OFFSET LINK ; 12B-2 0.75MM PITCH COTTERED
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
80061911
BDI #
526522
Details
14.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-2-O-L-ELITE/p/526522
Your Price
$ 14.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.053
EAN
0847648017423
Product Group - BDI
M02122
Chain Size
12B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A0112B2OL
Manufacturer Internal Number
5001742
Weight / LBS
0.115
Long Description
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

