https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
RENOLD
RENOLD
140-2 RIV SD 10FT
RENOLD RENOLD
Description
140-2 RIV SD 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 70LK
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
SD140A2X10FT
BDI #
19304775
Details
1158.5537634
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-2-RIV-SD-10FT/p/19304775
Your Price
$ 1,158.55 / box
$ 1,499.70 / box BDIExpress
$ 1,499.70 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
9.83
EAN
0673766703333
Product Group - BDI
M02290
Chain Size
140-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
3.814
Long Description
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh