

DRIVES
DRIVES
140-4 COT 10FT
DRIVES DRIVES
Description
140-4 COT 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Roller Chain; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
101920999
BDI #
299808

Details
6273.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-4-COT-10FT/p/299808
Your Price
$ 6,273.94 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
9.47
EAN
0642051116615
Product Group - BDI
M02290
Chain Size
140-4
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
140-4C 010 FT COIL BOXED
Manufacturer Internal Number
11661
Weight / LBS
20.46
Long Description
Roller Chain; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.22 Inch | 5.588 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh