https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
RENOLD
RENOLD
140H-2 RIV 10FT
RENOLD RENOLD
Description
140H-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
140H2X10FT
BDI #
17281306
Details
3407.8151412
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140H-2-RIV-10FT/p/17281306
Your Price
$ 3,407.82 / box
$ 4,533.10 / box BDIExpress
$ 4,533.10 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
47.287
EAN
0673766017225
Product Group - BDI
M02290
Chain Size
140-2
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
11.222
Long Description
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh