Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15 RIV 500FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-MINI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5NXxpbWFnZS9qcGVnfGFERTNMMmd3Tnk4NU5qYzJNVEEzTmpjM056STJMbXB3Wnd8OGM4ZGIxZjQwMTJiNmNjNTMyNWI2NTE3YjE4YjlhOTRkNGZjNTJlNjJiZmRkMmU4ZGY5MzU4MjhiNWYyMzk2Mg
22382389 Roller Chains 

TSUBAKI TSUBAKI

15 RIV 500FT

Description

15 RIV 500FT ROLLER CHAIN ; 500FT/REEL

Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Miniature Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter

Part #

15R500

BDI #
22382389

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12725.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12,725.65 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.023
EAN
0097039188816
Product Group - BDI
M02290
Chain Size
15
Basic Construction
Riveted
Component
Chain
Chain Series
Miniature
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
500
Minimum Order Quantity
500
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
15R500
Weight / LBS
0.05
Long Description
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Miniature Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
Plate Thickness
0.024 Inch | 0.61 Millimeter
Roller Width
0.094 Inch | 2.388 Millimeter
Plate Height
0.169 Inch | 4.293 Millimeter
Roller Diameter
0.098 Inch | 2.489 Millimeter
Chain Pitch
0.188 Inch | 4.775 Millimeter
Pin Diameter
0.064 Inch | 1.626 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh