Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15SS B/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjB8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNREl5T0RJMU1EQTRNek0xT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58MzBhMjExOTI2OTJhMmE3OTc4MjI4M2ZhNDg4NmVkZTQ2OTY3ZjFiODNiYTBiZDYxNzQ0ZGE4MWZjYTI0MzA4MA
173944 Roller Chains 

BOSTON GEAR BOSTON GEAR

15SS B/L

Description

15SS B/L ROLLER CHAIN LINK ; NON-RETURNABLE STAINLESS STEEL

Link; 15 Chain Size; Riveted; Roller Link; 0.148" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.089" Roller Diameter; 0.072" Roller Width; 0.03" Plate Thickness; 0.108" Plate Height; 0.046" Pin Diameter; Curved

Part #

54943

BDI #
173944

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.5936 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0781711549438
Product Group - BDI
M02122
Chain Size
15
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
1
Material
Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Stainless Steel
Plate Shape
Curved
Other Features
Miniature Roller Chain | Clear Passivated Finish
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.005
Long Description
Link; 15 Chain Size; Riveted; Roller Link; 0.148" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.089" Roller Diameter; 0.072" Roller Width; 0.03" Plate Thickness; 0.108" Plate Height; 0.046" Pin Diameter; Curved
Chain Pitch
0.148 Inch | 3.759 Millimeter
Plate Height
0.108 Inch | 2.743 Millimeter
Roller Diameter
0.089 Inch | 2.261 Millimeter
Roller Width
0.072 Inch | 1.829 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Pin Diameter
0.046 Inch | 1.168 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh