https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
DRIVES
DRIVES
160H-3 O/L
DRIVES DRIVES
Description
160H-3 O/L OFFSET LINK ; NON RETURNABLE POLYBAG
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
101925289
BDI #
300008
Details
308.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160H-3-O-L/p/300008
Your Price
$ 308.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.69
EAN
0642051180289
Product Group - BDI
M02122
Chain Size
160-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Heavy
Number of Strands
3
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
1.69
Long Description
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Roller Diameter
1.126 Inch | 28.6 Millimeter
Plate Height
1.899 Inch | 48.235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

