

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
160H CP C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
160H CP C/L ELITE CHAIN CONNECTING LINK ; 2" PITCH COTTERED
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Part #
80061711
BDI #
526592

Details
28.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160H-CP-C-L-ELITE/p/526592
Your Price
$ 28.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.461
EAN
0847648016310
Product Group - BDI
M02122
Chain Size
160
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02160HCPCL
Manufacturer Internal Number
5001631
Weight / LBS
1.015
Long Description
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.882 Inch | 47.803 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
1.242 Inch | 31.547 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh