IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
180H COT 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
180H COT 10FT ELITE ROLLER CHAIN ; 10FT/BOX
Roller Chain; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.315" Plate Thickness; 2.11" Plate Height; Curved; 0.687" Pin Diameter
Part #
80061863
BDI #
20646381
Details
1781.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/180H-COT-10FT-ELITE/p/20646381
Your Price
$ 1,781.90 / box
$ 1,782.00 / box BDIExpress
$ 1,782.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.352
EAN
0847648016211
Product Group - BDI
M02290
Chain Size
180
Basic Construction
Cottered
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Weight / LBS
9.593
Long Description
Roller Chain; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.315" Plate Thickness; 2.11" Plate Height; Curved; 0.687" Pin Diameter
Plate Thickness
0.315 Inch | 8.001 Millimeter
Plate Height
2.11 Inch | 53.594 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Roller Width
1.397 Inch | 35.484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

