https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
DRIVES
DRIVES
180HZ-2 CP
DRIVES DRIVES
Description
180HZ-2 CP ROLLER CHAIN ; NON RETURNABLE COIL BOXED 10FT/BOX
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
Part #
101921231
BDI #
22450282
Details
9677.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/180HZ-2-CP/p/22450282
Your Price
$ 9,677.88 / box
$ 9,678.00 / box BDIExpress
$ 9,678.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.8
EAN
0642051183389
Product Group - BDI
M02290
Chain Size
180-2
Basic Construction
Cottered
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
API Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
180HZ-2C 010 FT COIL BOXED
Manufacturer Internal Number
18338
Weight / LBS
21.6234
Long Description
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Roller Width
1.4 Inch | 35.56 Millimeter
Plate Height
2.132 Inch | 54.153 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

