

TSUBAKI
TSUBAKI
200-2TTRB
TSUBAKI TSUBAKI
Description
200-2TTRB ROLLER CHAIN ; 200-2 TITAN RIV 10FT/BOX
Roller Chain; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
200-2TTRB
BDI #
27355573

Details
11335.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-2TTRB/p/27355573
Your Price
$ 11,335.15 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
10.96
EAN
0097039117755
Product Group - BDI
M02290
Chain Size
200-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Titan Series | Special Coated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Long Description
Roller Chain; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Height
2.374 Inch | 60.3 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh