https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
MORSE INDUSTRIAL
MORSE INDUSTRIAL
20B-3 10 FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
20B-3 10 FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 26.3MM Plate Height; Curved; 10.185MM Pin Diameter
Part #
2361210
BDI #
319159
Details
9715.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/20B-3-10-FT/p/319159
Your Price
$ 9,715.99 / box
$ 9,716.00 / box BDIExpress
$ 9,716.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.441
EAN
0662460388632
Product Group - BDI
M02290
Chain Size
20B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20B-3 10 FT
Manufacturer Internal Number
2361210
Weight / LBS
7.27
Long Description
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 26.3MM Plate Height; Curved; 10.185MM Pin Diameter
Plate Height
1.035 Inch | 26.3 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.77 Inch | 19.558 Millimeter
Pin Diameter
0.401 Inch | 10.185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

