https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
RENOLD
RENOLD
20B-3 RIV 10FT
RENOLD RENOLD
Description
20B-3 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Chain; 20B-3; Riveted; 31.75MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Dia; 19.56MM Roller Wid; Standard Roller Material; 4.62MM Plate Thickness; 26.42MM Plate Height; 10.19MM Pin Dia
Part #
20B3X10FT
BDI #
17281456
Details
311.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/20B-3-RIV-10FT/p/17281456
Your Price
$ 311.06 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.354
EAN
0673766009572
Product Group - BDI
M02290
Chain Size
20B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Standard
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Weight / LBS
7.828
Long Description
Chain; 20B-3; Riveted; 31.75MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Dia; 19.56MM Roller Wid; Standard Roller Material; 4.62MM Plate Thickness; 26.42MM Plate Height; 10.19MM Pin Dia
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Plate Height
1.04 Inch | 26.42 Millimeter
Plate Thickness
0.182 Inch | 4.62 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

