

TSUBAKI
TSUBAKI
240 LOT COT 10FT
TSUBAKI TSUBAKI
Description
240 LOT COT 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
240LOTCB
BDI #
22373123

Details
2514.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-LOT-COT-10FT/p/22373123
Your Price
$ 2,514.44 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
7.47
EAN
0097039562395
Product Group - BDI
M02290
Chain Size
240
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Width
1.875 Inch | 47.625 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh