

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
28B-3 O/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
28B-3 O/L ELITE CHAIN OFFSET LINK
Chain Link; 28B-3 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
80062531
BDI #
526563

Details
103.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/28B-3-O-L-ELITE/p/526563
Your Price
$ 103.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.062
EAN
0847648028764
Product Group - BDI
M02122
Chain Size
28B-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A0128B3OL
Manufacturer Internal Number
5002876
Long Description
Chain Link; 28B-3 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Roller Width
1.22 Inch | 30.99 Millimeter
Plate Thickness
0.295 Inch | 7.5 Millimeter
Roller Diameter
1.1 Inch | 27.94 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Height
1.445 Inch | 36.7 Millimeter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh