

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YEG4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YEG4 CONNECTING LINK ; C2060H HEAVY CONVEYOR
HEAVY CONVEYOR INDUSTRY CHAIN SIZE C2060H CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1 1/2 IN CHAIN LINK OVERALL WIDTH 1.36 IN CHAIN ROLLER DIA 0.469 IN BUSHING DIA 0.33 IN WIDTH BETWEEN ROLLER LINK PLATES 0.5 IN ROLLER LINK PLA
Part #
2YEG4
BDI #
26442573

Details
3.6462000000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YEG4/p/26442573
Your Price
$ 3.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
HEAVY CONVEYOR INDUSTRY CHAIN SIZE C2060H CARBON STEEL CHAIN LINK MATERIAL INDUSTRY CHAIN PITCH 1 1/2 IN CHAIN LINK OVERALL WIDTH 1.36 IN CHAIN ROLLER DIA 0.469 IN BUSHING DIA 0.33 IN WIDTH BETWEEN ROLLER LINK PLATES 0.5 IN ROLLER LINK PLA