https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
32B-1 SD 2.5M
RENOLD RENOLD
Description
RENOLD 32B-1 SD 2.5M
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
32B-1 SD 2.5M
BDI #
17001573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/32B-1-SD-2-5M/p/17001573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
10.25
Product Group - BDI
M02290
Chain Size
32B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
10.25
Long Description
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Plate Thickness
0.28 Inch | 7.11 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Plate Height
1.665 Inch | 42.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh