

MAXCO CHAIN
MAXCO CHAIN
32BCL
MAXCO CHAIN MAXCO CHAIN
Description
32BCL INSPIRE CONNECTING LINK ; 3/PAK
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.988MM Roller Width; 6.909MM Plate Thickness; 41.707MM Plate Height; Curved; 17.805MM Pin Diameter
Part #
32BCL
BDI #
454276

Details
39.97430000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/32BCL/p/454276
Your Price
$ 39.97 / each
$ 92.00 / each BDIExpress
$ 92.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.49
EAN
0821002011029
Product Group - BDI
M02122
Chain Size
32B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Manufacturer Item Number
32B CONN LINK CP
Manufacturer Internal Number
32BCL
Weight / LBS
0.838
Long Description
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.988MM Roller Width; 6.909MM Plate Thickness; 41.707MM Plate Height; Curved; 17.805MM Pin Diameter
Pin Diameter
0.701 Inch | 17.805 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Thickness
0.272 Inch | 6.909 Millimeter
Roller Width
1.22 Inch | 30.988 Millimeter
Plate Height
1.642 Inch | 41.707 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh