Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35-2 RIV 10FT BOX https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
454285 Roller Chains 

MAXCO CHAIN MAXCO CHAIN

35-2 RIV 10FT BOX

Description

35-2 RIV 10FT BOX CHAIN ; 10FT/BOX

Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter

Part #

35-2RB

BDI #
454285

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

234.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 234.84 / box
$ 235.00 / box
BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.19
EAN
0821002011302
Product Group - BDI
M02290
Chain Size
35-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh