https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
DRIVES
DRIVES
35 RIV 10FT
DRIVES DRIVES
Description
35 RIV 10FT ROLLER CHAIN ; 35 3/8" PITCH RIVETED COIL 10FT/BOX
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Part #
101921391
BDI #
300698
Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-RIV-10FT/p/300698
Your Price
$ 133.90 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.113
EAN
0642051005278
Product Group - BDI
M02290
Chain Size
35
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
35-1R 010 FT COIL BOXED
Manufacturer Internal Number
527
Weight / LBS
0.21
Long Description
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.189 Inch | 4.801 Millimeter
Plate Height
0.355 Inch | 9.017 Millimeter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

