Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40 SS HPB 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1ODV8aW1hZ2UvanBlZ3xhR05oTDJnM05DODVORGN6TWprM056UXpPVEF5TG1wd1p3fDA1ZDQ4MThjZWQ3NzEwNzFjZWZiYzFmMmY1ZjQwNGVkMjJkZjdlY2ZjZjY4MmFmNTBjODM4YmZjY2U5NTkwM2I
21462756 Roller Chains 

TSUBAKI TSUBAKI

40 SS HPB 10FT

Description

40 SS HPB 10FT RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND STAINLESS 10/BOX

Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter

Part #

40SSHPB

BDI #
21462756

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1613.19 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,613.19 / box BDIExpress
QTY

Inventory

Total: 15

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.159
EAN
0097039183064
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Pin
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
40SSHPB
Weight / LBS
0.36
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.224 Inch | 5.69 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh