https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
MAXCO CHAIN
MAXCO CHAIN
40HP RIV 10FT BOX
MAXCO CHAIN MAXCO CHAIN
Description
40HP RIV 10FT BOX HOLLOW PIN CHAIN ; 1/2" PITCH RIVETED 10FT/BOX 100/PAK
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.461" Plate Height; Curved; 5/32" Pin Diameter
Part #
40HPRB
BDI #
453218
Details
317.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40HP-RIV-10FT-BOX/p/453218
Your Price
$ 317.24 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.18
EAN
0821002016345
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.461" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.461 Inch | 11.709 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

