https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRGswTDJoaE5TOHhNREl5T0RJek56QXdPRGt5Tmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnxlZTJkMWYwM2EyMTI1YTVlMWNlNDE2NTg1NWY4NGY0OTU4ODhlMjhhYjU2OGNmNzY2MWVjNzhlN2E2ZjM2ZWYx
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRGswTDJoaE5TOHhNREl5T0RJek56QXdPRGt5Tmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnxlZTJkMWYwM2EyMTI1YTVlMWNlNDE2NTg1NWY4NGY0OTU4ODhlMjhhYjU2OGNmNzY2MWVjNzhlN2E2ZjM2ZWYx
TSUBAKI
TSUBAKI
40NP LAMBDA-D RIV 10FT
TSUBAKI TSUBAKI
Description
40NP LAMBDA-D RIV 10FT RIVETED CHAIN ; 40 ANSI 0.5" CHN PITCH 1 STRAND 10FT/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40NPLAMRB
BDI #
904663
Details
883.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40NP-LAMBDA-D-RIV-10FT/p/904663
Your Price
$ 883.74 / box
$ 884.00 / box BDIExpress
$ 884.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.227
EAN
0097039140548
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant | Self Lubricating
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Lambda Series | Maintenance Free
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

