https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-HP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhRGN5TDJobFl5OHhNREEzTmpNNU9EZzNPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOUlVRjh6TURCWU16QXdMbXB3Wnd8MTAzZDM2MzQ4MTM2NGUzNWU5MGY5ZWNiZjc2ZTgwNjhjMDBiMTMyZjEzMTkwMjk1YjAzMmEwYTU1OGM0M2YxNQ
RENOLD
RENOLD
50 HP SC C/L
RENOLD RENOLD
Description
50 HP SC C/L CONNECTING LINK ; SPRING CLIP TYPE 50EA/PAK
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved
Part #
50A1HPS26I
BDI #
18268857
Details
10.16615312
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-HP-SC-C-L/p/18268857
Your Price
$ 10.17 / each
$ 13.52 / each BDIExpress
$ 13.52 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
6623900534488
Product Group - BDI
M02122
Chain Size
50
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.03
Long Description
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Width
0.37 Inch | 9.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh