https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzl8aW1hZ2UvanBlZ3xhR000TDJnd09TODVPREExTmpVNE9ERTJOVFF5TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh5WDBOUFZGOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3w4YjYzMGQ4ZTU2MzMxYTNkMzE2NGZhNWEzZjEwYzYzOGZmMmVlMWQ3YTdiZmJkMjg2MTdlOWJiZTQzZmExMmE1
RENOLD
RENOLD
60-2 304SS O/L
RENOLD RENOLD
Description
60-2 304SS O/L OFFSET LINK ; STAINLESS STEEL 15EA/PAK
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
60A2SSS12I
BDI #
17281639
Details
70.13999499
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-2-304SS-O-L/p/17281639
Your Price
$ 70.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.066
EAN
6623900748038
Product Group - BDI
M02122
Chain Size
60-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.145
Long Description
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.689 Inch | 17.501 Millimeter
Plate Thickness
0.096 Inch | 2.438 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh