https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxODF8aW1hZ2UvanBlZ3xhR0kwTDJnMFpDOHhNREl5T0RJek5qVTRNamswTWk5SlRrUllXRmhEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDRkMjE5NjcwNjYzN2YxY2NmODNlZmIwOWU2MzU5Mzk0N2EwZTMyOTgyM2E5NzQzNzcwOWQ4MmY4M2VjZWY1N2U
RENOLD
RENOLD
60-3 COT 10FT
RENOLD RENOLD
Description
60-3 COT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Roller Chain; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
60A3CX10FT
BDI #
17281643
Details
1269.4768324000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-3-COT-10FT/p/17281643
Your Price
$ 1,269.48 / box
$ 1,688.80 / box BDIExpress
$ 1,688.80 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
13.529
EAN
6623900536130
Product Group - BDI
M02290
Chain Size
60-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
2.97
Long Description
Roller Chain; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.096 Inch | 2.438 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.689 Inch | 17.501 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh