https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
RENOLD
RENOLD
60-3 RIV SD 10FT.
RENOLD RENOLD
Description
60-3 RIV SD 10FT. ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
SD60A3X10FT
BDI #
19304834
Details
274.1845958
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-3-RIV-SD-10FT-/p/19304834
Your Price
$ 274.18 / box
$ 354.80 / box BDIExpress
$ 354.80 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.98
EAN
0673766703388
Product Group - BDI
M02290
Chain Size
60-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
2.943
Long Description
Roller Chain; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.096 Inch | 2.438 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.689 Inch | 17.501 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh