https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
RENOLD
RENOLD
80-2 RIV SD 10FT
RENOLD RENOLD
Description
80-2 RIV SD 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 120LK
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Part #
SD80A2X10FT
BDI #
19304851
Details
337.8307451
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-2-RIV-SD-10FT/p/19304851
Your Price
$ 337.83 / box
$ 437.20 / box BDIExpress
$ 437.20 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.43
EAN
0673766703302
Product Group - BDI
M02290
Chain Size
80-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
1.557
Long Description
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh