https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MDl8aW1hZ2UvanBlZ3xhRFF5TDJoa1lTOHhNREl5T0RrNU1UQTJOakUwTWk5SlRrUllXRmhEU0U1WVdGaGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxYmVmM2UxMzFhNzUzN2ViY2NkYjc2ZTBlZjlhMzc0NDZkNTliOGNjZmZmMmM4YWI1YmUxYTExNDE2YWJkNTQ
RENOLD
RENOLD
80-5 COT 10FT
RENOLD RENOLD
Description
80-5 COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX
Roller Chain; 80-5 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Part #
80A5CX10FT
BDI #
24956294
Details
3575.1689754000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-5-COT-10FT/p/24956294
Your Price
$ 3,575.17 / box
$ 4,755.50 / box BDIExpress
$ 4,755.50 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.914
EAN
0673766042609
Product Group - BDI
M02290
Chain Size
80-5
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
9.38
Long Description
Roller Chain; 80-5 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh