https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNjV8aW1hZ2UvanBlZ3xhRGhsTDJoak5TOHhNREl5T0RrNU1UWTRPRGN6TkM5SlRrUllXRmhEU0U1WVdGaGZObDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBhYmNmYTFkOWZjZjI1NTUzMWJlNzIxZmU2MjIzNWE3OTRiZDZhYjI0Njg1NjcwOTY3MWIwOWQ3ZTM1NjA2YWI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNjV8aW1hZ2UvanBlZ3xhRGhsTDJoak5TOHhNREl5T0RrNU1UWTRPRGN6TkM5SlRrUllXRmhEU0U1WVdGaGZObDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBhYmNmYTFkOWZjZjI1NTUzMWJlNzIxZmU2MjIzNWE3OTRiZDZhYjI0Njg1NjcwOTY3MWIwOWQ3ZTM1NjA2YWI
TSUBAKI
TSUBAKI
80-6 RIV 10FT
TSUBAKI TSUBAKI
Description
80-6 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 80-6 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80-6RB
BDI #
903865
Details
5254.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-6-RIV-10FT/p/903865
Your Price
$ 5,254.24 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.72
EAN
0097039173393
Product Group - BDI
M02290
Chain Size
80-6
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 80-6 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

