Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80 TITAN RIV 50FT REEL https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA
26959675 Roller Chains 

TSUBAKI TSUBAKI

80 TITAN RIV 50FT REEL

Description

80 TITAN RIV 50FT REEL ROLLER CHAIN ; 1" P TITAN RIV 50FT/BOX

Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter

Part #

80TTR50

BDI #
26959675

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3199.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,199.18 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.81
EAN
0097039701589
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Other Features
Titan Series | Special Coated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.787
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh