https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1N3xpbWFnZS9qcGVnfGFEZ3lMMmcwTWk4eE1EVTFOemN3T0RZek1qQTVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDlCVTE4ek1EQjRNekF3TG1wd1p3fDRmMDY1NjQ5MzZkOTAwZmQwZGQxZTRhNzQyM2IwZmNiMjMyMDY1ZmQzMTRhNzIzYmY1N2YxN2M5MzU0YmMzZjE
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1N3xpbWFnZS9qcGVnfGFEZ3lMMmcwTWk4eE1EVTFOemN3T0RZek1qQTVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDlCVTE4ek1EQjRNekF3TG1wd1p3fDRmMDY1NjQ5MzZkOTAwZmQwZGQxZTRhNzQyM2IwZmNiMjMyMDY1ZmQzMTRhNzIzYmY1N2YxN2M5MzU0YmMzZjE
DRIVES
DRIVES
81X C/L CP
DRIVES DRIVES
Description
81X C/L CP CONNECTING LINK ; 2-39/64" CHAIN PITCH COTTERED POLYBAG
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Part #
101924586
BDI #
299744
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81X-C-L-CP/p/299744
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.245
EAN
0642051002154
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Alloy Steel
Internal Special Features
Lumber
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Heat Treated | Solid Roller | Solid Bushing
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
81X COTTERED CO LINK (INDIVIDUALLY CLOTH BAGGED)
Manufacturer Internal Number
215
Weight / LBS
0.39
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.155 Inch | 3.937 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


