Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81X O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwODl8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNREF5T0RVM01URTVOelEzTUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZRMDVXVWw5QlUxOHpNREI0TXpBd0xtcHdad3w2NTRiYjBlMzRkZDE4NzgyNGMzM2M2MWNkNzUxZjE4M2NlODZiOGEzZTA2NWY5NDhmNWE3NmMxM2M4NjZiODk0
300483 Roller Chains 

DRIVES DRIVES

81X O/L

Description

81X O/L OFFSET LINK ; 2-39/64" CHAIN PITCH COTTERED POLYBAG

Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter

Part #

101924593

BDI #
300483

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 21.63 / each BDIExpress
QTY

Inventory

Total: 41

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.255
EAN
0642051400547
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Alloy Steel
Internal Special Features
Lumber
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Alloy Steel
Plate Shape
Straight
Other Features
Heat Treated | Solid Roller | Solid Bushing
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
81X D/OFF LINK (INDIVIDUALLY CLOTH BAGGED)
Manufacturer Internal Number
40054
Weight / LBS
55.88
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Plate Thickness
0.155 Inch | 3.937 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh