Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A2050 RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY
300372 Roller Chains 

DRIVES DRIVES

A2050 RIV 10FT

Description

A2050 RIV 10FT ROLLER CHAIN ; 2050 1-1/4" PITCH 10FT/BOX

Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter

Part #

101923252

BDI #
300372

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

156.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 156.46 / box BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.233
EAN
0642051345336
Product Group - BDI
M02290
Chain Size
2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Modification
Small Roller
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
A2050 010 FT COIL BOXED
Manufacturer Internal Number
34533
Weight / LBS
0.45
Long Description
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.376 Inch | 9.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh