https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY
DRIVES
DRIVES
A2050 RIV 50FT
DRIVES DRIVES
Description
A2050 RIV 50FT ROLLER CHAIN ; 2050 1-1/4" PITCH RIVETED
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Part #
101923253
BDI #
300370
Details
842.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2050-RIV-50FT/p/300370
Your Price
$ 842.54 / REEL
$ 843.00 / REEL BDIExpress
$ 843.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.246
EAN
0642051344247
Product Group - BDI
M02290
Chain Size
2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Modification
Small Roller
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
A2050 050 FT REEL BOXED
Manufacturer Internal Number
34424
Weight / LBS
0.45
Long Description
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.376 Inch | 9.55 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

